Zoro Homepage

FR Force Cotton LS Henley

  • Mfr # 100237-410

  • Zoro # G302194282


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Sleeve Length Type
Long
Moisture-Wicking
Yes
Material Trade Name
100% Cotton FR Jersey
Gender
Men's
Number of Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100237-410
Zoro #
G302194282
UPC #
886859026558
Country of Origin
Mexico

Dimensions

Sleeve Length Type
Long
Size
4XL
Size - Body Type
Regular

Details

Item
FR Force Cotton LS Henley
Moisture-Wicking
Yes
Material Trade Name
100% Cotton FR Jersey
Gender
Men's
Number of Pockets
1
Neck Style
3 Button Henley
Fabric Weight
7oz
Fit
Loose
Series
Force
Color
Dark Navy

Description

FR Force Cotton LS Henley

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.