Zoro Homepage

Mens Force Flame Resistant Long Sleeve T-Shirt, 7oz 100% Cotton FR Jersey, Dark Navy, 2XL

  • Mfr # 100237-410

  • Zoro # G602194289


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Material Trade Name
100% Cotton FR Jersey
Fabric Weight
7oz
Moisture-Wicking
Yes
Neck Style
3 Button Henley
Number of Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100237-410
Zoro #
G602194289
UPC #
886859026534
Country of Origin
Mexico

Dimensions

Size - Body Type
Regular
Sleeve Length Type
Long
Size
2XL

Details

Item
FR Force Cotton LS Henley
Material Trade Name
100% Cotton FR Jersey
Fabric Weight
7oz
Moisture-Wicking
Yes
Neck Style
3 Button Henley
Color
Dark Navy
Number of Pockets
1
Gender
Men's
Fit
Loose
Series
Force

Description

FR Force Cotton LS Henley

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.