
Mens Force Flame Resistant Long Sleeve T-Shirt, 7oz 100% Cotton FR Jersey, Light Gray, 4XL
Mfr # 100235-051
Zoro # G802194171
product price: $84.99
/ea
Free Shipping & Returns
Key Features
Gender
Men's
Neck Style
Crewneck
Moisture-Wicking
Yes
Series
Force
Sleeve Length Type
Long
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100235-051
Zoro #
G802194171
UPC #
886859004068
Country of Origin
Mexico
Dimensions
Size
4XL
Sleeve Length Type
Long
Size - Body Type
Regular
Details
Item
Flame Resistant T-Shirt
Gender
Men's
Neck Style
Crewneck
Moisture-Wicking
Yes
Series
Force
Fabric Weight
7oz
Number of Pockets
1
Fit
Loose
Color
Light Gray
Material Trade Name
100% Cotton FR Jersey
Description
FR Force Cotton LS T Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.