
Mens Force Flame Resistant Long Sleeve T-Shirt, 7oz 100% Cotton FR Jersey, Khaki, L
Mfr # 100235-250
Zoro # G102194192
product price: $74.99
/eaKey Features
Moisture-Wicking
Yes
Sleeve Length Type
Long
Material Trade Name
100% Cotton FR Jersey
Gender
Men's
Series
Force
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100235-250
Zoro #
G102194192
UPC #
889192272668
Country of Origin
Mexico
Dimensions
Size - Body Type
Regular
Size
L
Sleeve Length Type
Long
Details
Item
Flame Resistant T-Shirt
Moisture-Wicking
Yes
Color
Khaki
Material Trade Name
100% Cotton FR Jersey
Gender
Men's
Series
Force
Neck Style
Crewneck
Number of Pockets
1
Fabric Weight
7oz
Fit
Loose
Description
FR Force Cotton LS T Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.