Zoro Homepage

Mens Force Flame Resistant Long Sleeve T-Shirt, 7oz 100% Cotton FR Jersey, Khaki, 3XL

  • Mfr # 100235-250

  • Zoro # G602189803


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Series
Force
Gender
Men's
Neck Style
Crewneck
Moisture-Wicking
Yes
Fabric Weight
7oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100235-250
Zoro #
G602189803
UPC #
889192272606
Country of Origin
Mexico

Dimensions

Size - Body Type
Regular
Size
3XL
Sleeve Length Type
Long

Details

Item
Flame Resistant T-Shirt
Color
Khaki
Series
Force
Gender
Men's
Neck Style
Crewneck
Moisture-Wicking
Yes
Fabric Weight
7oz
Material Trade Name
100% Cotton FR Jersey
Fit
Loose
Number of Pockets
1

Description

FR Force Cotton LS T Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.