
Mens Force Flame Resistant Long Sleeve T-Shirt, 7oz 100% Cotton FR Jersey, Khaki, 3XL Tall
Mfr # 100235-250
Zoro # G602190243
product price: $84.99
/ea
Free Shipping & Returns
Key Features
Material Trade Name
100% Cotton FR Jersey
Neck Style
Crewneck
Number of Pockets
1
Sleeve Length Type
Long
Moisture-Wicking
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100235-250
Zoro #
G602190243
UPC #
889192272811
Country of Origin
Mexico
Dimensions
Size
3XL
Sleeve Length Type
Long
Size - Body Type
Tall
Details
Item
Flame Resistant T-Shirt
Material Trade Name
100% Cotton FR Jersey
Neck Style
Crewneck
Number of Pockets
1
Moisture-Wicking
Yes
Color
Khaki
Gender
Men's
Fabric Weight
7oz
Series
Force
Fit
Loose
Description
FR Force Cotton LS T Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.