Zoro Homepage

Mens Force Flame Resistant Long Sleeve T-Shirt, 7oz 100% Cotton FR Jersey, Medium Blue, M Tall

  • Mfr # 100235-465

  • Zoro # G502190206


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
7oz
Material Trade Name
100% Cotton FR Jersey
Fit
Loose
Neck Style
Crewneck
Number of Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100235-465
Zoro #
G502190206
UPC #
886859155456
Country of Origin
Mexico

Dimensions

Size - Body Type
Tall
Sleeve Length Type
Long
Size
M

Details

Item
Flame Resistant T-Shirt
Fabric Weight
7oz
Color
Medium Blue
Material Trade Name
100% Cotton FR Jersey
Fit
Loose
Neck Style
Crewneck
Number of Pockets
1
Gender
Men's
Moisture-Wicking
Yes
Series
Force

Description

FR Force Cotton LS T Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.