Zoro Homepage

Mens FR Force Long Sleeve T-Shirt, 6oz 100% Cotton FR Jersey, Khaki, 4XL

  • Mfr # 102904-250

  • Zoro # G402189935


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Neck Style
Crewneck
Color
Khaki
Series
Force
Material Trade Name
93% Cotton, 7% Spandex
Fabric Weight
6oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102904-250
Zoro #
G402189935
UPC #
889192681743
Country of Origin
Nicaragua

Dimensions

Size - Body Type
Regular
Size
4XL

Details

Item
FR Force LS T Shirt
Neck Style
Crewneck
Color
Khaki
Series
Force
Material Trade Name
93% Cotton, 7% Spandex
Fabric Weight
6oz
Fit
Relaxed
Gender
Men's

Description

FR Force LS T Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.