FR Jacket, 54.3 cal/sq cm, XL, 13 oz 100% Cotton, Hook-and-Loop, Zipper Closure

  • Mfr # 101621-410 XL REG

  • Zoro # G8625337


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Fabric Weight
13 oz
Length
29 in
Standards
NFPA 2112, NFPA 2112/CAT 4, NFPA 70E, UL
Arc Flash PPE Category
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101621-410 XL REG
Zoro #
G8625337
UPC #
886859747781
Country of Origin
Multiple

Dimensions

Size
XL
Length
29 in
Minimum Chest Size
46 in
Size - Body Type
Regular
Maximum Chest Size
48 in

Details

Item
FR Jacket
Color
Navy
Fabric Weight
13 oz
Standards
NFPA 2112, NFPA 2112/CAT 4, NFPA 70E, UL
Arc Flash PPE Category
4
ATPV Rating
54.3 cal/sq cm
Material
100% Cotton
Closure Type
Hook-and-Loop, Zipper
Number of Outside Pockets
2
Number of Inside Pockets
2
Lining Material
Quilt
Hood Style
Attached
Gender
Men's
Color Family
Blue
High-Visibility
No
Includes Lining
Yes
Features
Brass Front Zip with Nomex(R) FR Zip Tape, Inner and Outer Hook and Loop Storm Flaps for Electric-Arc Protection, Nomex(R) FR Rib-Knit Cuffs and Waistband, Quilt-Lined Hood with Adjustable Nomex(R) FR Drawcord, Two Inner Patch Pockets with FR Hook and Loop Clos
Includes Hood Drawstrings
Yes
Zipper Material
Brass
Total Number of Pockets
4
Includes Hood
Yes
Insulated for Cold Conditions
Yes

Description

ATPV Rating 54.3 cal/sq cm, Arc Flash PPE Category 4, Color Navy, Fabric Weight 13 oz, Features Brass Front Zip with Nomex(R) FR Zip Tape, Inner and Outer Hook and Loop Storm Flaps for Electric-Arc Protection, Nomex(R) FR Rib-Knit Cuffs and Waistband, Quilt-Lined Hood with Adjustable Nomex(R) FR Drawcord, Two Inner Patch Pockets with FR Hook and Loop Clos, Closure Type Hook-and-Loop, Zipper, Gender Men's, High-Visibility No, Hood Style Attached, Includes Hood Yes, Includes Hood Drawstrings Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.