Carhartt Flame Resistant Lanyard Jacket, Brown, Cotton, Nylon, 2XT (Discontinued)
- Mfr # 101625-211 2XL TLL
- Zoro # G8971767
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
101625-211 2XL TLL
Zoro #
G8971767
UPC #
886859750637
Country of Origin
Mexico
Dimensions
Size
2XT
Length
31 3/4 in
Details
Item
Flame Resistant Lanyard Jacket
ATPV Rating
33.5 cal/cm2
Color
Carhartt(R) Brown
Material
88% Flame Resistant Cotton, 12% Nylon
Closure Type
Zipper
Fabric Weight
8.5 oz
Lining Material
Moda-Quilt
Standards
NFPA 70E, NFPA 2112
Number of Outside Pockets
4
Number of Inside Pockets
2
Description
ATPV Rating 33.5 cal/cm2, Color Carhartt(R) Brown, Fabric Weight 8.5 oz, Closure Type Zipper, Flame Resistant Lanyard Jacket, Length 31 3/4 in, Lining Material Moda-Quilt, Number of Inside Pockets 2, Number of Outside Pockets 4, Size 2XT, Standards NFPA 70E, NFPA 2112
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.