
Womens FR Hooded Insulated Jacket, 8.5oz FR Quick Duck: (88% Cotton/12% Nylon), Dark Navy, S
Mfr # 102694-410
Zoro # G602193985
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Lining Material
Sherpa
Cuff Style
Rib Knit Storm
Gender
Women's
Fabric Weight
8.5oz
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102694-410
Zoro #
G602193985
UPC #
889192629554
Country of Origin
Nicaragua
Dimensions
Size
S
Details
Item
FR Hooded Insulated Jacket
Lining Material
Sherpa
Color
Dark Navy
Cuff Style
Rib Knit Storm
Gender
Women's
Fabric Weight
8.5oz
Closure Type
Zipper
Water-Resistant
Yes
Insulated
Yes
Material
FR Quick Duck: 88% Cotton, 12% Nylon
Series
Full Swing
Description
FR Womens Full Swing Quick Duck Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.