
Womens FR Rugged Flex Jean, 11oz 69% Cotton/30% Modacrylic/1% Spandex, Premium Dark, 10 Tall
Mfr # 102688-417
Zoro # G002193455
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
11oz
Color
Premium Dark
Pant Fit
Loose
Series
Rugged Flex
Waist Rise
Mid Rise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102688-417
Zoro #
G002193455
UPC #
889192662704
Country of Origin
Nicaragua
Dimensions
Size
10
Details
Item
FR Rugged Flex Jean
Fabric Weight
11oz
Color
Premium Dark
Pant Fit
Loose
Inseam
Tall
Series
Rugged Flex
Waist Rise
Mid Rise
Gender
Women's
Material Trade Name
69% Cotton/30% Modacrylic/1% Spandex
Description
FR Womens Rugged Flex Jean Original Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.