
Womens FR Rugged Flex Jean, 11oz 69% Cotton/30% Modacrylic/1% Spandex, Premium Dark, 20 Short
Mfr # 102688-417
Zoro # G102190965
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Gender
Women's
Color
Premium Dark
Waist Rise
Mid Rise
Fabric Weight
11oz
Series
Rugged Flex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102688-417
Zoro #
G102190965
UPC #
889192662582
Country of Origin
Nicaragua
Dimensions
Size
20
Details
Item
FR Rugged Flex Jean
Inseam
Short
Gender
Women's
Color
Premium Dark
Waist Rise
Mid Rise
Fabric Weight
11oz
Series
Rugged Flex
Pant Fit
Loose
Material Trade Name
69% Cotton/30% Modacrylic/1% Spandex
Description
FR Womens Rugged Flex Jean Original Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.