
Womens FR Rugged Flex Jean, 11oz 69% Cotton/30% Modacrylic/1% Spandex, Premium Dark, 12 Short
Mfr # 102688-417
Zoro # G302190925
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Waist Rise
Mid Rise
Fabric Weight
11oz
Color
Premium Dark
Gender
Women's
Pant Fit
Loose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102688-417
Zoro #
G302190925
UPC #
889192662438
Country of Origin
Nicaragua
Dimensions
Size
12
Details
Item
FR Rugged Flex Jean
Waist Rise
Mid Rise
Fabric Weight
11oz
Color
Premium Dark
Gender
Women's
Pant Fit
Loose
Material Trade Name
69% Cotton/30% Modacrylic/1% Spandex
Series
Rugged Flex
Inseam
Short
Description
FR Womens Rugged Flex Jean Original Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.