Zoro Homepage

Womens FR Rugged Flex Jean, 11oz 69% Cotton/30% Modacrylic/1% Spandex, Premium Dark, 18 Regular

  • Mfr # 102688-417

  • Zoro # G402191501


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Waist Rise
Mid Rise
Color
Premium Dark
Pant Fit
Loose
Gender
Women's
Material Trade Name
69% Cotton/30% Modacrylic/1% Spandex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102688-417
Zoro #
G402191501
UPC #
889192662223
Country of Origin
Nicaragua

Dimensions

Size
18

Details

Item
FR Rugged Flex Jean
Waist Rise
Mid Rise
Inseam
Regular
Color
Premium Dark
Pant Fit
Loose
Gender
Women's
Material Trade Name
69% Cotton/30% Modacrylic/1% Spandex
Fabric Weight
11oz
Series
Rugged Flex

Description

FR Womens Rugged Flex Jean Original Fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.