Zoro Homepage

Womens FR Rugged Flex Jean, 11oz 69% Cotton/30% Modacrylic/1% Spandex, Premium Dark, 8 Tall

  • Mfr # 102688-417

  • Zoro # G602191516


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Series
Rugged Flex
Gender
Women's
Pant Fit
Loose
Fabric Weight
11oz
Material Trade Name
69% Cotton/30% Modacrylic/1% Spandex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102688-417
Zoro #
G602191516
UPC #
889192662858
Country of Origin
Nicaragua

Dimensions

Size
8

Details

Item
FR Rugged Flex Jean
Series
Rugged Flex
Gender
Women's
Pant Fit
Loose
Fabric Weight
11oz
Material Trade Name
69% Cotton/30% Modacrylic/1% Spandex
Inseam
Tall
Color
Premium Dark
Waist Rise
Mid Rise

Description

FR Womens Rugged Flex Jean Original Fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.