
Womens FR Rugged Flex Jean, 11oz 69% Cotton/30% Modacrylic/1% Spandex, Premium Dark, 10 Regular
Mfr # 102688-417
Zoro # G902193289
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Series
Rugged Flex
Material Trade Name
69% Cotton/30% Modacrylic/1% Spandex
Pant Fit
Loose
Color
Premium Dark
Waist Rise
Mid Rise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102688-417
Zoro #
G902193289
UPC #
889192662100
Country of Origin
Nicaragua
Dimensions
Size
10
Details
Item
FR Rugged Flex Jean
Series
Rugged Flex
Inseam
Regular
Material Trade Name
69% Cotton/30% Modacrylic/1% Spandex
Pant Fit
Loose
Color
Premium Dark
Waist Rise
Mid Rise
Gender
Women's
Fabric Weight
11oz
Description
FR Womens Rugged Flex Jean Original Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.