Zoro Homepage

Men's Heavy Weight Rain Jacket, 100% Nylon, Zipper, Green, XL

  • Mfr # 104670-MOSXLREG

  • Zoro # G205657709


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Size
XL
Color
Green
Material
100% Nylon
Closure Type
Zipper
Fabric Weight
7.3 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104670-MOSXLREG
Zoro #
G205657709
UPC #
192776740300
Country of Origin
Cambodia

Dimensions

Size
XL
Size-Body Type
Regular
Minimum Chest Size
46 in
Maximum Chest Size
48 in

Description

Heavy Weight Rain Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material 100 Percent Nylon, Fabric Weight 7.3 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Detachable, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 2, Color Green, Maximum Chest Size 48 in, Size-Body Type Regular, Temperature Rating Down to 32 Degrees F, Lining Material Nylon, Size XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.