Zoro Homepage

High Visibility Hooded Sweatshirt, 3, R, 100% Polyester, Orange, 3XL

  • Mfr # 104987-BOG3XLTLL

  • Zoro # G705657872


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Material
100% Polyester
Back Stripe Pattern
Horizontal
Standards
ANSI/ISEA 107
Number of Outside Pockets
2
ANSI Type
R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104987-BOG3XLTLL
Zoro #
G705657872
UPC #
195836128292
Country of Origin
Mexico

Dimensions

Size
3XL
Maximum Chest Size
56 in
Reflective Stripe Width
3 in
Size-Body Type
Tall
Minimum Chest Size
54 in

Details

Item
High Visibility Hooded Sweatshirt
Material
100% Polyester
Color
Orange
Back Stripe Pattern
Horizontal
Standards
ANSI/ISEA 107
Number of Outside Pockets
2
ANSI Type
R
ANSI Class
3
Fabric Weight
10.5 oz
Gender
Men's
Reflective Stripe Locations
Arms, Front
Reflective Stripe Border Color
Silver
Fit
Loose Fit
Tag-less
No
Cuff Style
Rib-Knit
Front Stripe Pattern
Horizontal
Pocket Locations
Front Waist
Reflective Stripe Main Color
Silver
Includes Hood
Yes
Features
3M(TM) Scotchlite(TM) Reflective Material, Carhartt Label Sewn on Pocket, Hidden Media Pocket, Locker Loop for Easy Hanging, Meets ANSI Class E Type R Visibility Standards, Rain Defender Durable Water Repellent (DWR) Technology Forces Light Rain and Water to Bead Up and Roll Right Off, Segmented Trim (#5510) Maintains Performance Through 75 Home Launderings, Spandex-Reinforced Rib-Knit Cuffs and Waist Help Keep Out the Cold, Three-Piece Hood with Adjustable Drawcord, Two Front Handwarmer Pockets with Flaps for Added Security
Includes Lining
No
Reflective Stripe Border Type
Contrasting
Series
High Visibility
Reflective Tape Attachment Type
Laminated
Sweatshirt Style
Hoodie
Hood Features
Three-Piece Hood with Adjustable Drawstring
Insulated for Cold Conditions
Yes
Water-Resistant
Yes

Description

High Visibility Hooded Sweatshirt, ANSI Class 3, ANSI Type R, Back Stripe Pattern Horizontal, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Gender Men's, Material 100 Percent Polyester, Front Closure Type Not Applicable, Color Orange, Fabric Weight 10.5 oz, Size 3XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.