Zoro Homepage

Men's High Visibility Rain Jacket, 100% Polyester, Zipper, Green, M

  • Mfr # 105300-BLMMREG

  • Zoro # G005658012


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Material
100% Polyester
Closure Type
Zipper
Fabric Weight
5.25 oz
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105300-BLMMREG
Zoro #
G005658012
UPC #
195836138475
Country of Origin
Viet Nam

Dimensions

Size
M
Minimum Chest Size
38 in
Reflective Stripe Width
3 in
Size-Body Type
Regular
Maximum Chest Size
40 in

Description

High Visibility Rain Jacket, Garment Type Jacket, Length Type Hip, Style Jacket, Back Stripe Pattern Horizontal, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Green, Size M, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Attached, Maximum Chest Size 40 in, Material 100 Percent Polyester, Includes Removable Liner No, Reflective Stripe Border Type Contrasting, Garment Features Black Bottom, Standards ANSI/ISEA 107, Minimum Chest Size 38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.