Zoro Homepage

High Visibility Zip Up Sweatshirt, 3, R, 100% Polyester, Green, 2XL

  • Mfr # 104988-BLM2XLTLL

  • Zoro # G805657888


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Material
100% Polyester
Back Stripe Pattern
Horizontal
Standards
ANSI/ISEA 107
Number of Outside Pockets
2
ANSI Type
R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104988-BLM2XLTLL
Zoro #
G805657888
UPC #
195836128599
Country of Origin
Mexico

Dimensions

Size
2XL
Reflective Stripe Width
3 in
Size-Body Type
Tall
Maximum Chest Size
52 in
Minimum Chest Size
50 in

Details

Item
High Visibility Zip Up Sweatshirt
Material
100% Polyester
Color
Green
Back Stripe Pattern
Horizontal
Standards
ANSI/ISEA 107
Number of Outside Pockets
2
ANSI Type
R
ANSI Class
3
Reflective Stripe Locations
Arms, Front
Gender
Men's
Fabric Weight
10.5 oz
Reflective Stripe Border Type
Contrasting
Pocket Locations
Front Side
Hood Features
Three-Piece Thermal-Lined Hood with Adjustable Drawstring
Reflective Stripe Main Color
Silver
Front Closure Type
Zipper
Insulated for Cold Conditions
Yes
Front Stripe Pattern
Horizontal
Cuff Style
Rib-Knit
Series
High Visibility
Lining Material
Thermal Polyester
Reflective Tape Attachment Type
Laminated
Tag-less
No
Sweatshirt Style
Hoodie
Includes Lining
Yes
Insulation Material
Polyester Thermal Lining
Features
3M(TM) Scotchlite(TM) Reflective Material, Carhartt Label Sewn on Pocket, Hidden Media Pocket, Locker Loop for Easy Hanging, Meets ANSI Class E Type R Visibility Standards, Model Height: 6 ft 3 in Chest Size: 44 in Wearing Size: M, Model No. TS4988-M, Rain Defender Durable Water Repellent (DWR) Technology Forces Light Rain and Water to Bead Up and Roll Right Off, Segmented Trim (#5510) Maintains Performance Through 75 Home Launderings, Spandex-Reinforced Rib-Knit Cuffs and Waist Help Keep Out the Cold, Thermal Polyester Lining for Warmth Retention, Three-Piece Thermal-Lined Hood with Adjustable Drawcord, Two Front Handwarmer Pockets with Flaps for Added Security, Vision(R) Zipper Front Closure with Storm Flap
Reflective Stripe Border Color
Silver
Water-Resistant
Yes
Includes Hood
Yes
Fit
Loose Fit

Description

High Visibility Zip Up Sweatshirt, ANSI Class 3, ANSI Type R, Back Stripe Pattern Horizontal, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Gender Men's, Material 100 Percent Polyester, Front Closure Type Zipper, Color Green, Fabric Weight 10.5 oz, Size 2XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.