Zoro Homepage

High Visibility Zip Up Sweatshirt, 3, R, 100% Polyester, Green, M

  • Mfr # 104988-BLMMREG

  • Zoro # G005657855


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Material
100% Polyester
Back Stripe Pattern
Horizontal
Standards
ANSI/ISEA 107
Number of Outside Pockets
2
ANSI Type
R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104988-BLMMREG
Zoro #
G005657855
UPC #
195836128506
Country of Origin
Mexico

Dimensions

Size
M
Size-Body Type
Regular
Reflective Stripe Width
3 in
Minimum Chest Size
38 in
Maximum Chest Size
40 in

Description

High Visibility Zip Up Sweatshirt, ANSI Class 3, ANSI Type R, Back Stripe Pattern Horizontal, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Gender Men's, Material 100 Percent Polyester, Front Closure Type Zipper, Color Green, Fabric Weight 10.5 oz, Size M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.