Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Zip Up Sweatshirt, 3, R, 100% Polyester, Orange, S

  • Mfr # 104988-BOGSREG

  • Zoro # G905657832


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Material
100% Polyester
Back Stripe Pattern
Horizontal
Standards
ANSI/ISEA 107
Number of Outside Pockets
2
ANSI Type
R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104988-BOGSREG
Zoro #
G905657832
UPC #
195836128865
Country of Origin
Mexico

Dimensions

Size
S
Maximum Chest Size
36 in
Minimum Chest Size
34 in
Size-Body Type
Regular
Reflective Stripe Width
3 in

Details

Item
High Visibility Zip Up Sweatshirt
Material
100% Polyester
Color
Orange
Back Stripe Pattern
Horizontal
Standards
ANSI/ISEA 107
Number of Outside Pockets
2
ANSI Type
R
ANSI Class
3
Fabric Weight
10.5 oz
Reflective Stripe Locations
Arms, Front
Gender
Men's
Reflective Stripe Main Color
Silver
Fit
Loose Fit
Includes Lining
Yes
Pocket Locations
Front Side
Insulated for Cold Conditions
Yes
Cuff Style
Rib-Knit
Tag-less
No
Sweatshirt Style
Hoodie
Reflective Stripe Border Type
Contrasting
Lining Material
Thermal Polyester
Hood Features
Three-Piece Thermal-Lined Hood with Adjustable Drawstring
Includes Hood
Yes
Features
3M(TM) Scotchlite(TM) Reflective Material, Carhartt Label Sewn on Pocket, Hidden Media Pocket, Locker Loop for Easy Hanging, Meets ANSI Class E Type R Visibility Standards, Model Height: 6 ft 3 in Chest Size: 44 in Wearing Size: M, Model No. TS4988-M, Rain Defender Durable Water Repellent (DWR) Technology Forces Light Rain and Water to Bead Up and Roll Right Off, Segmented Trim (#5510) Maintains Performance Through 75 Home Launderings, Spandex-Reinforced Rib-Knit Cuffs and Waist Help Keep Out the Cold, Thermal Polyester Lining for Warmth Retention, Three-Piece Thermal-Lined Hood with Adjustable Drawcord, Two Front Handwarmer Pockets with Flaps for Added Security, Vision(R) Zipper Front Closure with Storm Flap
Water-Resistant
Yes
Front Closure Type
Zipper
Reflective Tape Attachment Type
Laminated
Front Stripe Pattern
Horizontal
Reflective Stripe Border Color
Silver
Series
High Visibility
Insulation Material
Polyester Thermal Lining

Description

High Visibility Zip Up Sweatshirt, ANSI Class 3, ANSI Type R, Back Stripe Pattern Horizontal, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Gender Men's, Material 100 Percent Polyester, Front Closure Type Zipper, Color Orange, Fabric Weight 10.5 oz, Size S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.