Hooded Sweatshirt, Black, Cotton/PET, XL
Mfr # K121-BLK XLG TLL
Zoro # G0095374
product price:Â $59.99
/eaKey Features
Material
Cotton/Polyester
Fabric Weight
10.5 oz
Features
Includes Handwarmer Pocket, Triple-Stitched Main Seams
Number of Outside Pockets
2
Maximum Chest Size
48 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K121-BLK XLG TLL
Zoro #
G0095374
UPC #
035481295904
Country of Origin
Multiple
Dimensions
Size
XLT
Maximum Chest Size
48 in
Length
26 1/2 in
Fits Chest Size
46 in to 48 in
Size-Body Type
Tall
Minimum Chest Size
46 in
Description
Hooded Sweatshirt, Insulated for Cold Conditions No, Gender Men's, Color Black, Fabric Weight 10.5 oz, Size XL, Front Closure Type Pullover, Style Pullover, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Attached, Minimum Chest Size 46 in, Maximum Chest Size 48 in, Size-Body Type Tall, Material Cotton/Polyester, Application General Purpose, Cleaning and Care Instructions Machine Wash, Cuff Style Rib-Knit, Features Includes Handwarmer Pocket, Triple-Stitched Main Seams, Fit Loose Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.