Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hooded Sweatshirt, Green, Men's, Size 4XL

  • Mfr # K121-BLM4XLREG

  • Zoro # G305657593


product price: $59.99
/ea

Key Features

Material
50% Cotton, 50% Polyester
Fabric Weight
10.5 oz
Features
Carhartt Patch Sewn on Pocket, Carhartt-Strong Triple-Stitched Main Seams, Front Handwarmer Pocket, Most Colors: 10.5 oz 50% Cotton/50% Polyester Blend, Rib-Knit Cuffs and Waist Help Keep Weather Out, Three-Piece Hood with Drawcord
Number of Outside Pockets
1
Maximum Chest Size
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K121-BLM4XLREG
Zoro #
G305657593
UPC #
192776849126
Country of Origin
Mexico

Dimensions

Size
4XL
Maximum Chest Size
60 in
Minimum Chest Size
58 in
Size-Body Type
Regular

Details

Item
Hooded Sweatshirt
Color
Green
Material
50% Cotton, 50% Polyester
Fabric Weight
10.5 oz
Features
Carhartt Patch Sewn on Pocket, Carhartt-Strong Triple-Stitched Main Seams, Front Handwarmer Pocket, Most Colors: 10.5 oz 50% Cotton/50% Polyester Blend, Rib-Knit Cuffs and Waist Help Keep Weather Out, Three-Piece Hood with Drawcord
Number of Outside Pockets
1
Gender
Men's
Hood Style
Attached Hood
Style
Hoodie
Pocket Locations
Front Hand Pocket
Application
Carpentry, Construction, Fire Department, General Purpose, Hospitality, Police, Prisons
Reinforced Locations
Cuffs, Waist
Fit
Loose Fit
Includes Lining
No
Pattern
Solid
Tag-less
No
Cuff Style
Rib-Knit
Cleaning and Care Instructions
Do Not Bleach, Machine Wash Cold with Like Colors, Tumble Dry On Low and Remove Promptly
Insulated for Cold Conditions
Yes
Stitching Material
Cotton
Includes Hood
Yes
Hood Features
Drawstring Closure

Description

Hooded Sweatshirt, Insulated for Cold Conditions Yes, Temperature Rating Not Applicable, Gender Men's, Color Green, Fabric Weight 10.5 oz, Size 4XL, Front Closure Type Not Applicable, Style Hoodie, Number of Outside Pockets 1, Includes Hood Yes, Hood Style Attached Hood, Minimum Chest Size 58 in, Maximum Chest Size 60 in, Size-Body Type Regular, Material 50 Percent Cotton, 50 Percent Polyester, Application Carpentry, Construction, Fire Department, General Purpose, Hospitality, Police, Prisons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.