Shop CARHARTT
See all product information
Create Account
Hooded Sweatshirt, Orange, Men's, Size 4XL
- Mfr # K121-BOG4XLTLL
- Zoro # G305657470
product price:Â
$
59.99
/ea
Key Features
Material
50% Cotton, 50% Polyester
Fabric Weight
10.5 oz
Features
Carhartt Patch Sewn on Pocket, Carhartt-Strong Triple-Stitched Main Seams, Front Handwarmer Pocket, Most Colors: 10.5 oz 50% Cotton/50% Polyester Blend, Rib-Knit Cuffs and Waist Help Keep Weather Out, Three-Piece Hood with Drawcord
Number of Outside Pockets
1
Maximum Chest Size
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K121-BOG4XLTLL
- Zoro #
- G305657470
- UPC #
- 192776849812
- Country of Origin
- Mexico
Dimensions
- Size
- 4XLT
- Maximum Chest Size
- 60 in
- Size-Body Type
- Tall
- Minimum Chest Size
- 58 in
- Fits Chest Size
- Carhartt Patch Sewn on Pocket, Carhartt-Strong Triple-Stitched Main Seams, Front Handwarmer Pocket, Most Colors: 10.5 oz 50% Cotton/50% Polyester Blend, Rib-Knit Cuffs and Waist Help Keep Weather Out, Three-Piece Hood with Drawcord
- Bottle Size
- 4XL
- Size - Alpha
- 4XL
- Container Size
- 4XL
Description
Hooded Sweatshirt, Insulated for Cold Conditions Yes, Temperature Rating Not Applicable, Gender Men's, Color Orange, Fabric Weight 10.5 oz, Size 4XL, Front Closure Type Not Applicable, Style Hoodie, Number of Outside Pockets 1, Includes Hood Yes, Hood Style Attached Hood, Minimum Chest Size 58 in, Maximum Chest Size 60 in, Size-Body Type Tall, Material 50 Percent Cotton, 50 Percent Polyester, Application Carpentry, Construction, Fire Department, General Purpose, Hospitality, Police, Prisons
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.