Shop FALCON
See all product information
Create Account
Ribbed PVC Bib Overalls, 0.65 mm
- Mfr # 201-650B/M
- Zoro # G024201329
product price:Â
$
24.85
/ea
Key Features
Size
M
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 201-650B/M
- Zoro #
- G024201329
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- M
Details
- Color
- Yellow
Description
Ribbed PVC/Polyester is 100% waterproof, and resists rips and tears, providing durable protection, Combination of ribbed PVC with non-woven lining stays soft and comfortable in cold weather, Non-woven lining wicks away perspiration, Reinforced wear points provide added durability, Snap adjustments at waist and ankles, Fly front, Reinforced crotch,
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.