Hooded Sweatshirt, Navy, Cotton/PET, 2XL

  • Mfr # K121-472 XXL REG

  • Zoro # G0095225


product price:  $54.99
/ea

Key Features

Material
Cotton/Polyester
Fabric Weight
10.5 oz
Features
Includes Handwarmer Pocket, Triple-Stitched Main Seams
Number of Outside Pockets
2
Maximum Chest Size
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K121-472 XXL REG
Zoro #
G0095225
UPC #
035481976056
Country of Origin
Multiple

Dimensions

Size
2XL
Maximum Chest Size
52 in
Length
26 1/2 in
Fits Chest Size
50 in to 52 in
Minimum Chest Size
50 in
Size-Body Type
Regular

Details

Item
Hooded Sweatshirt
Color
Navy
Material
Cotton/Polyester
Fabric Weight
10.5 oz
Features
Includes Handwarmer Pocket, Triple-Stitched Main Seams
Number of Outside Pockets
2
Gender
Men's
Closure Type
Pullover
Hood Style
Attached
Pocket Locations
Waist
Application
General Purpose
Series
K121
Tag-less
No
Cleaning and Care Instructions
Machine Wash
Style
Pullover
Includes Hood
Yes
Insulated for Cold Conditions
No
Cuff Style
Rib-Knit
Fit
Regular Fit
Reinforced Locations
Cuffs, Waistband
Hood Features
Drawstring Closure

Description

Hooded Sweatshirt, Insulated for Cold Conditions No, Gender Men's, Color Navy, Fabric Weight 10.5 oz, Size 2XL, Front Closure Type Pullover, Style Pullover, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Attached, Minimum Chest Size 50 in, Maximum Chest Size 52 in, Size-Body Type Regular, Material Cotton/Polyester, Application General Purpose, Cleaning and Care Instructions Machine Wash, Cuff Style Rib-Knit, Features Includes Handwarmer Pocket, Triple-Stitched Main Seams

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.