Hooded Sweatshirt, Navy, Cotton/PET, 2XL

  • Mfr # K122-472 XXL TLL

  • Zoro # G0095681


product price: $64.99
/ea

Key Features

Material
Cotton/Polyester
Fabric Weight
10.5 oz
Features
Brass Zipper, Handwarmer Pockets
Number of Outside Pockets
2
Maximum Chest Size
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K122-472 XXL TLL
Zoro #
G0095681
UPC #
035481975097
Country of Origin
Multiple

Dimensions

Size
2XLT
Maximum Chest Size
52 in
Length
26 1/2 in
Fits Chest Size
50 in to 52 in
Minimum Chest Size
50 in
Size-Body Type
Tall

Details

Item
Hooded Sweatshirt
Color
Navy
Material
Cotton/Polyester
Fabric Weight
10.5 oz
Features
Brass Zipper, Handwarmer Pockets
Number of Outside Pockets
2
Gender
Men's
Closure Type
Zipper
Application
General Purpose
Hood Style
Attached
Tag-less
No
Includes Hood
Yes
Cleaning and Care Instructions
Machine Wash
Cuff Style
Rib-Knit
Reinforced Locations
Cuffs, Waistband
Series
K122
Insulated for Cold Conditions
No
Fit
Loose Fit
Zipper Material
Brass
Style
Full Zip
Pocket Locations
Waist
Hood Features
Drawstring Closure

Description

Hooded Sweatshirt, Insulated for Cold Conditions No, Gender Men's, Color Navy, Fabric Weight 10.5 oz, Size 2XL, Front Closure Type Zipper, Style Full Zip, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Attached, Minimum Chest Size 50 in, Maximum Chest Size 52 in, Size-Body Type Tall, Material Cotton/Polyester, Application General Purpose, Cleaning and Care Instructions Machine Wash, Cuff Style Rib-Knit, Features Brass Zipper, Handwarmer Pockets, Fit Loose Fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.