Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hooded Sweatshirt, Navy, XL Tall

  • Mfr # K121-472 XLG TLL

  • Zoro # G0095435


product price: $59.99
/ea

Key Features

Material
Cotton/Polyester
Fabric Weight
10.5 oz
Features
Includes Handwarmer Pocket, Triple-Stitched Main Seams
Number of Outside Pockets
2
Maximum Chest Size
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K121-472 XLG TLL
Zoro #
G0095435
UPC #
035481976100
Country of Origin
Multiple

Dimensions

Size
XLT
Maximum Chest Size
48 in
Length
26 1/2 in
Fits Chest Size
46 in to 48 in
Size-Body Type
Tall
Minimum Chest Size
46 in

Details

Item
Hooded Sweatshirt
Color
Navy
Material
Cotton/Polyester
Fabric Weight
10.5 oz
Features
Includes Handwarmer Pocket, Triple-Stitched Main Seams
Number of Outside Pockets
2
Gender
Men's
Closure Type
Pullover
Tag-less
No
Style
Pullover
Cleaning and Care Instructions
Machine Wash
Pocket Locations
Waist
Insulated for Cold Conditions
No
Application
General Purpose
Cuff Style
Rib-Knit
Fit
Loose Fit
Reinforced Locations
Cuffs, Waistband
Series
K121
Hood Features
Drawstring Closure
Hood Style
Attached
Includes Hood
Yes

Description

Hooded Sweatshirt, Insulated for Cold Conditions No, Gender Men's, Color Navy, Fabric Weight 10.5 oz, Size XL, Front Closure Type Pullover, Style Pullover, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Attached, Minimum Chest Size 46 in, Maximum Chest Size 48 in, Size-Body Type Tall, Material Cotton/Polyester, Application General Purpose, Cleaning and Care Instructions Machine Wash, Cuff Style Rib-Knit, Features Includes Handwarmer Pocket, Triple-Stitched Main Seams, Fit Loose Fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.