Hooded Sweatshirt, Orange, Men's, Size 3XL

  • Mfr # K121-BOG3XLREG

  • Zoro # G305657500


product price: $59.99
/ea

Key Features

Material
50% Cotton, 50% Polyester
Fabric Weight
10.5 oz
Features
Carhartt Patch Sewn on Pocket, Carhartt-Strong Triple-Stitched Main Seams, Front Handwarmer Pocket, Most Colors: 10.5 oz 50% Cotton/50% Polyester Blend, Rib-Knit Cuffs and Waist Help Keep Weather Out, Three-Piece Hood with Drawcord
Number of Outside Pockets
1
Maximum Chest Size
56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K121-BOG3XLREG
Zoro #
G305657500
UPC #
192776849515
Country of Origin
Mexico

Dimensions

Size
3XL
Maximum Chest Size
56 in
Size-Body Type
Regular
Minimum Chest Size
54 in

Details

Item
Hooded Sweatshirt
Color
Orange
Material
50% Cotton, 50% Polyester
Fabric Weight
10.5 oz
Features
Carhartt Patch Sewn on Pocket, Carhartt-Strong Triple-Stitched Main Seams, Front Handwarmer Pocket, Most Colors: 10.5 oz 50% Cotton/50% Polyester Blend, Rib-Knit Cuffs and Waist Help Keep Weather Out, Three-Piece Hood with Drawcord
Number of Outside Pockets
1
Gender
Men's
Style
Hoodie
Hood Style
Attached Hood
Cleaning and Care Instructions
Do Not Bleach, Machine Wash Cold with Like Colors, Tumble Dry On Low and Remove Promptly
Stitching Material
Cotton
Includes Lining
No
Hood Features
Drawstring Closure
Pattern
Solid
Pocket Locations
Front Hand Pocket
Fit
Loose Fit
Application
Carpentry, Construction, Fire Department, General Purpose, Hospitality, Police, Prisons
Tag-less
No
Cuff Style
Rib-Knit
Includes Hood
Yes
Insulated for Cold Conditions
Yes
Reinforced Locations
Cuffs, Waist

Description

Hooded Sweatshirt, Insulated for Cold Conditions Yes, Temperature Rating Not Applicable, Gender Men's, Color Orange, Fabric Weight 10.5 oz, Size 3XL, Front Closure Type Not Applicable, Style Hoodie, Number of Outside Pockets 1, Includes Hood Yes, Hood Style Attached Hood, Minimum Chest Size 54 in, Maximum Chest Size 56 in, Size-Body Type Regular, Material 50 Percent Cotton, 50 Percent Polyester, Application Carpentry, Construction, Fire Department, General Purpose, Hospitality, Police, Prisons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.