Hooded Sweatshirt, Orange, Men's, Size XS
Mfr # K121-BOGXSREG
Zoro # G905657559
product price:Â $54.99
/eaKey Features
Material
50% Cotton, 50% Polyester
Fabric Weight
10.5 oz
Features
Carhartt Patch Sewn on Pocket, Carhartt-Strong Triple-Stitched Main Seams, Front Handwarmer Pocket, Most Colors: 10.5 oz 50% Cotton/50% Polyester Blend, Rib-Knit Cuffs and Waist Help Keep Weather Out, Three-Piece Hood with Drawcord
Number of Outside Pockets
1
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K121-BOGXSREG
Zoro #
G905657559
UPC #
192776849720
Country of Origin
Mexico
Dimensions
Size
XS
Size-Body Type
Regular
Details
Item
Hooded Sweatshirt
Color
Orange
Material
50% Cotton, 50% Polyester
Fabric Weight
10.5 oz
Features
Carhartt Patch Sewn on Pocket, Carhartt-Strong Triple-Stitched Main Seams, Front Handwarmer Pocket, Most Colors: 10.5 oz 50% Cotton/50% Polyester Blend, Rib-Knit Cuffs and Waist Help Keep Weather Out, Three-Piece Hood with Drawcord
Number of Outside Pockets
1
Gender
Men's
Hood Style
Attached Hood
Style
Hoodie
Cuff Style
Rib-Knit
Application
Carpentry, Construction, Fire Department, General Purpose, Hospitality, Police, Prisons
Tag-less
No
Pocket Locations
Front Hand Pocket
Reinforced Locations
Cuffs, Waist
Includes Lining
No
Insulated for Cold Conditions
Yes
Stitching Material
Cotton
Includes Hood
Yes
Fit
Loose Fit
Pattern
Solid
Hood Features
Drawstring Closure
Cleaning and Care Instructions
Do Not Bleach, Machine Wash Cold with Like Colors, Tumble Dry On Low and Remove Promptly
Description
Hooded Sweatshirt, Insulated for Cold Conditions Yes, Temperature Rating Not Applicable, Gender Men's, Color Orange, Fabric Weight 10.5 oz, Size XS, Front Closure Type Not Applicable, Style Hoodie, Number of Outside Pockets 1, Includes Hood Yes, Hood Style Attached Hood, Size-Body Type Regular, Material 50 Percent Cotton, 50 Percent Polyester, Application Carpentry, Construction, Fire Department, General Purpose, Hospitality, Police, Prisons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.