Hooded Swtshrt, Blk, 50Cotton/50PET, L

  • Mfr # K121-BLK LRG TLL

  • Zoro # G0095365


product price:  $59.99
/ea

Key Features

Material
Cotton/Polyester
Fabric Weight
10.5 oz
Features
Includes Handwarmer Pocket, Triple-Stitched Main Seams
Number of Outside Pockets
2
Maximum Chest Size
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K121-BLK LRG TLL
Zoro #
G0095365
UPC #
035481295898
Country of Origin
Multiple

Dimensions

Size
LT
Maximum Chest Size
44 in
Length
25 1/2 in
Fits Chest Size
42 in to 44 in
Minimum Chest Size
42 in
Size-Body Type
Tall

Details

Item
Hooded Sweatshirt
Color
Black
Material
Cotton/Polyester
Fabric Weight
10.5 oz
Features
Includes Handwarmer Pocket, Triple-Stitched Main Seams
Number of Outside Pockets
2
Gender
Men's
Closure Type
Pullover
Style
Pullover
Cuff Style
Rib-Knit
Cleaning and Care Instructions
Machine Wash
Fit
Loose Fit
Insulated for Cold Conditions
No
Application
General Purpose
Reinforced Locations
Cuffs, Waistband
Hood Features
Drawstring Closure
Pocket Locations
Waist
Series
K121
Includes Hood
Yes
Tag-less
No
Hood Style
Attached

Description

Hooded Sweatshirt, Insulated for Cold Conditions No, Gender Men's, Color Black, Fabric Weight 10.5 oz, Size L, Front Closure Type Pullover, Style Pullover, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Attached, Minimum Chest Size 42 in, Maximum Chest Size 44 in, Size-Body Type Tall, Material Cotton/Polyester, Application General Purpose, Cleaning and Care Instructions Machine Wash, Cuff Style Rib-Knit, Features Includes Handwarmer Pocket, Triple-Stitched Main Seams, Fit Loose Fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.