Hooded Swtshrt, Blk, 50Cotton/50PET, L

  • Mfr # K122-BLK LRG REG

  • Zoro # G0095462


product price:  $59.99
/ea

Key Features

Material
Cotton/Polyester
Fabric Weight
10.5 oz
Features
Brass Zipper, Handwarmer Pockets
Number of Outside Pockets
2
Maximum Chest Size
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K122-BLK LRG REG
Zoro #
G0095462
UPC #
035481178658
Country of Origin
Multiple

Dimensions

Size
L
Maximum Chest Size
44 in
Length
25 1/2 in
Fits Chest Size
42 in to 44 in
Minimum Chest Size
42 in
Size-Body Type
Regular

Details

Item
Hooded Sweatshirt
Color
Black
Material
Cotton/Polyester
Fabric Weight
10.5 oz
Features
Brass Zipper, Handwarmer Pockets
Number of Outside Pockets
2
Gender
Men's
Closure Type
Zipper
Includes Hood
Yes
Insulated for Cold Conditions
No
Style
Full Zip
Reinforced Locations
Cuffs, Waistband
Tag-less
No
Zipper Material
Brass
Cleaning and Care Instructions
Machine Wash
Pocket Locations
Waist
Hood Style
Attached
Application
General Purpose
Cuff Style
Rib-Knit
Hood Features
Drawstring Closure
Series
K122
Fit
Regular Fit

Description

Hooded Sweatshirt, Insulated for Cold Conditions No, Gender Men's, Color Black, Fabric Weight 10.5 oz, Size L, Front Closure Type Zipper, Style Full Zip, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Attached, Minimum Chest Size 42 in, Maximum Chest Size 44 in, Size-Body Type Regular, Material Cotton/Polyester, Application General Purpose, Cleaning and Care Instructions Machine Wash, Cuff Style Rib-Knit, Features Brass Zipper, Handwarmer Pockets, Fit Regular Fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.