Hooded Swtshrt, Blk, 50Cotton/50PET, M

  • Mfr # K122-BLK MED REG

  • Zoro # G0095496


product price:  $59.99
/ea

Key Features

Material
Cotton/Polyester
Fabric Weight
10.5 oz
Features
Brass Zipper, Handwarmer Pockets
Number of Outside Pockets
2
Maximum Chest Size
40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K122-BLK MED REG
Zoro #
G0095496
UPC #
035481178634
Country of Origin
Multiple

Dimensions

Size
M
Maximum Chest Size
40 in
Length
25 1/2 in
Fits Chest Size
38 in to 40 in
Minimum Chest Size
38 in
Size-Body Type
Regular

Details

Item
Hooded Sweatshirt
Color
Black
Material
Cotton/Polyester
Fabric Weight
10.5 oz
Features
Brass Zipper, Handwarmer Pockets
Number of Outside Pockets
2
Gender
Men's
Closure Type
Zipper
Insulated for Cold Conditions
No
Hood Features
Drawstring Closure
Series
K122
Application
General Purpose
Cuff Style
Rib-Knit
Fit
Regular Fit
Cleaning and Care Instructions
Machine Wash
Reinforced Locations
Cuffs, Waistband
Includes Hood
Yes
Pocket Locations
Waist
Tag-less
No
Hood Style
Attached
Style
Full Zip
Zipper Material
Brass

Description

Hooded Sweatshirt, Insulated for Cold Conditions No, Gender Men's, Color Black, Fabric Weight 10.5 oz, Size M, Front Closure Type Zipper, Style Full Zip, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Attached, Minimum Chest Size 38 in, Maximum Chest Size 40 in, Size-Body Type Regular, Material Cotton/Polyester, Application General Purpose, Cleaning and Care Instructions Machine Wash, Cuff Style Rib-Knit, Features Brass Zipper, Handwarmer Pockets, Fit Regular Fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.