This item is Discontinued.

No Product Image Available

This item is Discontinued.

Carhartt

Insulated Bib Overalls, 100% Cotton, 12 oz Fabric Weight, 32 in Inseam, Navy, 3XL (Discontinued)

Mfr # 104393-DNY3XLREG
Zoro # G205657945
UPC # 192776731964
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
104393-DNY3XLREG
Zoro #
G205657945
UPC #
192776731964
Country of Origin
Mexico

Dimensions

Size
3XL
Minimum Waist Size
48 in
Minimum Chest Size
54 in
Size-Body Type
Regular
Maximum Chest Size
56 in
Maximum Waist Size
50 in

Details

Item
Insulated Bib Overalls
Color
Navy
Material
100% Cotton
Fabric Weight
12 oz
Inseam
32 in
Gender
Men's
Features
100% Ring-Spun Cotton Duck, 12 oz Firm-Hand, Adjustable Elastic Suspenders for A Personalized Fit, Ankle-to-Thigh Leg Zippers with Storm Flaps and Snap Closures, Carhartt-Strong Triple-Stitched Main Seams, Double-Layer Knees with Openings for Adding Knee Pads and Cleaning Out Debris, Metal Rivets At Vital Stress Points, Multi-Compartment Bib Pocket with Zip Closure, Polyester Insulation to Waist for Midweight Warmth, Quilted Nylon Lining Waist, Reinforced Cordura Back-Leg Kick Panels, Two Large Front Pockets, Two Reinforced Back Pockets
Lining Material
Nylon
Number of Outside Pockets
4
Ankle Style
Open
Standards
NFPA 2112/CAT 4, NFPA 70E
Number of Pockets
4
Includes Hammer Loop
Yes
Fly Closure Type
Zipper
Includes Suspenders
Yes
Moisture-Wicking
No
Reinforced Locations
Back-Leg
Temperature Rating
Down to 32 Degrees F
Insulated for Cold Conditions
Yes
Garment Type
Overalls
Waist Closure
Buttons
Pass Through Pockets
No
Includes Lining
Yes
Insulation Material
Polyester
Application
Carpentry, Construction, Fire Department, General Purpose, Hospitality, Police, Prisons
Pocket Locations
Back, Front
Back Type
Closed
Cleaning and Care Instructions
Do Not Bleach, Do Not Dry Clean, Do Not Iron Lining, Machine Wash Cold, Steam Iron Shell Only, Tumble Dry Low
Style
Bib Overall
Suspender Material
100% Cotton
Will Fit Over Boots
Yes
Includes Belt Loops
No
Ankle Type
Open

Description

Insulated Bib Overalls, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Down to 32 Degrees F, Gender Men's, Material 100 Percent Cotton, Fabric Weight 12 oz, Number of Outside Pockets 4, Includes Lining Yes, Lining Material Nylon, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Buttons, Style Bib Overall, Color Navy, Maximum Chest Size 56 in, Minimum Chest Size 54 in, Maximum Waist Size 50 in, Minimum Waist Size 48 in, Inseam 32 in, Size 3XL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.