Insulated Bib Overalls, 100% Cotton, 12 oz Fabric Weight, 32 in Inseam, Navy, 4XL

  • Mfr # 104393-DNY4XLREG

  • Zoro # G105657977


product price:  $91.39
/ea

Key Features

Color
Navy
Material
100% Cotton
Fabric Weight
12 oz
Gender
Men's
Features
100% Ring-Spun Cotton Duck, 12 oz Firm-Hand, Adjustable Elastic Suspenders for A Personalized Fit, Ankle-to-Thigh Leg Zippers with Storm Flaps and Snap Closures, Carhartt-Strong Triple-Stitched Main Seams, Double-Layer Knees with Openings for Adding Knee Pads and Cleaning Out Debris, Metal Rivets At Vital Stress Points, Multi-Compartment Bib Pocket with Zip Closure, Polyester Insulation to Waist for Midweight Warmth, Quilted Nylon Lining Waist, Reinforced Cordura Back-Leg Kick Panels, Two Large Front Pockets, Two Reinforced Back Pockets
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
104393-DNY4XLREG
Zoro #
G105657977
UPC #
192776731995
Country of Origin
Mexico

Dimensions

Size
4XL
Minimum Chest Size
58 in
Maximum Waist Size
54 in
Maximum Chest Size
56 in
Minimum Waist Size
52 in
Size-Body Type
Regular

Details

Item
Insulated Bib Overalls
Color
Navy
Material
100% Cotton
Fabric Weight
12 oz
Inseam
32 in
Gender
Men's
Features
100% Ring-Spun Cotton Duck, 12 oz Firm-Hand, Adjustable Elastic Suspenders for A Personalized Fit, Ankle-to-Thigh Leg Zippers with Storm Flaps and Snap Closures, Carhartt-Strong Triple-Stitched Main Seams, Double-Layer Knees with Openings for Adding Knee Pads and Cleaning Out Debris, Metal Rivets At Vital Stress Points, Multi-Compartment Bib Pocket with Zip Closure, Polyester Insulation to Waist for Midweight Warmth, Quilted Nylon Lining Waist, Reinforced Cordura Back-Leg Kick Panels, Two Large Front Pockets, Two Reinforced Back Pockets
Number of Outside Pockets
4
Standards
NFPA 2112/CAT 4, NFPA 70E
Lining Material
Nylon
Number of Pockets
4
Ankle Style
Open
Fly Closure Type
Zipper
Style
Bib Overall
Moisture-Wicking
No
Includes Suspenders
Yes
Back Type
Closed
Waist Closure
Buttons
Includes Hammer Loop
Yes
Pass Through Pockets
No
Reinforced Locations
Back-Leg
Suspender Material
100% Cotton
Application
Carpentry, Construction, Fire Department, General Purpose, Hospitality, Police, Prisons
Temperature Rating
Down to 32 Degrees F
Cleaning and Care Instructions
Do Not Bleach, Do Not Dry Clean, Do Not Iron Lining, Machine Wash Cold, Steam Iron Shell Only, Tumble Dry Low
Pocket Locations
Back, Front
Will Fit Over Boots
Yes
Insulated for Cold Conditions
Yes
Garment Type
Overalls
Insulation Material
Polyester
Includes Belt Loops
No
Includes Lining
Yes
Ankle Type
Open

Description

Insulated Bib Overalls, Insulated for Cold Conditions Yes, Garment Type Overalls, Temperature Rating Down to 32 Degrees F, Gender Men's, Material 100 Percent Cotton, Fabric Weight 12 oz, Number of Outside Pockets 4, Includes Lining Yes, Lining Material Nylon, Includes Suspenders Yes, Fly Closure Type Zipper, Waist Closure Buttons, Style Bib Overall, Color Navy, Maximum Chest Size 56 in, Minimum Chest Size 58 in, Maximum Waist Size 54 in, Minimum Waist Size 52 in, Inseam 32 in, Size 4XL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.