Insulated Vest, 100% Cotton, Zipper, Brown, XL

  • Mfr # 104224-211

  • Zoro # G602194227


product price:  $89.99
/ea
Free Shipping & Returns

Key Features

Material
100% Cotton
Fabric Weight
12 oz
Closure Type
Zipper
Length
25 in
Lining Material
Quilted Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104224-211
Zoro #
G602194227
UPC #
192776665849
Country of Origin
Mexico

Dimensions

Size
XL
Length
25 in
Size-Body Type
Regular
Maximum Chest Size
46 in
Minimum Chest Size
43 in

Details

Item
Insulated Vest
Color
Brown
Material
100% Cotton
Fabric Weight
12 oz
Closure Type
Zipper
Lining Material
Quilted Nylon
Number of Pockets
5
Features
Drop-Tail, Sherpa Lining, Triple-Stitched Main Seams, Two Lower-Front Pockets and Two Interior Pockets, Zipper-Secured Chest Map Pocket
Number of Outside Pockets
3
Includes
Draw Cord Has Adjustable Cord Lock, Three-Piece Hood Construction, Triple Stitched Main Seams
Style
Vest
Number of Inside Pockets
2
Application
Manufacturing, Construction
Pocket Locations
Chest Map, Interior, Lower-Front
Insulated for Cold Conditions
Yes
Insulation Material
Quilted Nylon
Cleaning and Care Instructions
Do Not Bleach, Do Not Dry Clean, Do Not Iron, Machine Wash Cold Gentle Cycle with Mild Detergent, Tumble Dry Low Remove Promptly
Includes Lining
Yes
Reversable
No
Temperature Rating
Not Rated

Description

Insulated Vest, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Material 100 Percent Cotton, Style Vest, Includes Lining Yes, Lining Material Quilted Nylon, Includes Draw Cord Has Adjustable Cord Lock, Three-Piece Hood Construction, Triple Stitched Main Seams, Fabric Weight 12 oz, Front Closure Type Zipper, Number of Outside Pockets 3, Number of Inside Pockets 2, Length 25 in, Minimum Chest Size 43 in, Size-Body Type Regular, Size XL, Maximum Chest Size 46 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.