
Men's Hooded Insulated Jacket, 100% Cotton Washed Duck, 12oz, Carhartt Brown, L Tall
Mfr # 104050-BRN
Zoro # G302192783
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Water-Resistant
Yes
Fabric Weight
12oz
Closure Type
Zipper
Material
100% Cotton Washed Duck
Insulated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104050-BRN
Zoro #
G302192783
UPC #
192776180748
Country of Origin
India
Dimensions
Size - Body Type
Tall
Size
L
Details
Item
Hooded Insulated Jacket
Water-Resistant
Yes
Color
Carhartt Brown
Fabric Weight
12oz
Closure Type
Zipper
Material
100% Cotton Washed Duck
Insulated
Yes
Gender
Men's
Lining Material
Quilted Nylon
Cuff Style
Rib Knit Storm
Description
J130 M LseFit WshDck Ins Actve Jac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.