Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Hooded Insulated Jacket, 100% Cotton Washed Duck, 12oz, Carhartt Brown, S

  • Mfr # 104050-BRN

  • Zoro # G402192911


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Cuff Style
Rib Knit Storm
Gender
Men's
Water-Resistant
Yes
Insulated
Yes
Fabric Weight
12oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104050-BRN
Zoro #
G402192911
UPC #
192776180595
Country of Origin
India

Dimensions

Size
S
Size - Body Type
Regular

Details

Item
Hooded Insulated Jacket
Cuff Style
Rib Knit Storm
Gender
Men's
Water-Resistant
Yes
Insulated
Yes
Fabric Weight
12oz
Material
100% Cotton Washed Duck
Color
Carhartt Brown
Closure Type
Zipper
Lining Material
Quilted Nylon

Description

J130 M LseFit WshDck Ins Actve Jac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.