
Men's Hooded Insulated Jacket, 100% Cotton Washed Duck, 12oz, Navy, M Tall
Mfr # 104050-I26
Zoro # G002190669
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
12oz
Cuff Style
Rib Knit Storm
Lining Material
Quilted Nylon
Closure Type
Zipper
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104050-I26
Zoro #
G002190669
UPC #
192776432090
Country of Origin
India
Dimensions
Size - Body Type
Tall
Size
M
Details
Item
Hooded Insulated Jacket
Fabric Weight
12oz
Cuff Style
Rib Knit Storm
Color
Navy
Lining Material
Quilted Nylon
Closure Type
Zipper
Gender
Men's
Material
100% Cotton Washed Duck
Water-Resistant
Yes
Insulated
Yes
Description
J130 M LseFit WshDck Ins Actve Jac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.