Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Hooded Insulated Jacket, 100% Cotton Washed Duck, 12oz, Navy, 5XL

  • Mfr # 104050-I26

  • Zoro # G002193097


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Lining Material
Quilted Nylon
Gender
Men's
Cuff Style
Rib Knit Storm
Insulated
Yes
Fabric Weight
12oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104050-I26
Zoro #
G002193097
UPC #
192776431826
Country of Origin
India

Dimensions

Size - Body Type
Regular
Size
5XL

Details

Item
Hooded Insulated Jacket
Lining Material
Quilted Nylon
Gender
Men's
Color
Navy
Cuff Style
Rib Knit Storm
Insulated
Yes
Fabric Weight
12oz
Closure Type
Zipper
Material
100% Cotton Washed Duck
Water-Resistant
Yes

Description

J130 M LseFit WshDck Ins Actve Jac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.