
Men's Hooded Insulated Jacket, 100% Cotton Washed Duck, 12oz, Navy, 3XL Tall
Mfr # 104050-I26
Zoro # G902193098
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Material
100% Cotton Washed Duck
Closure Type
Zipper
Insulated
Yes
Fabric Weight
12oz
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104050-I26
Zoro #
G902193098
UPC #
192776432007
Country of Origin
India
Dimensions
Size - Body Type
Tall
Size
3XL
Details
Item
Hooded Insulated Jacket
Material
100% Cotton Washed Duck
Closure Type
Zipper
Color
Navy
Insulated
Yes
Fabric Weight
12oz
Gender
Men's
Lining Material
Quilted Nylon
Water-Resistant
Yes
Cuff Style
Rib Knit Storm
Description
J130 M LseFit WshDck Ins Actve Jac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.