
Women's Hooded Insulated Jacket, 100% Cotton Washed Duck, 12oz, Carhartt Brown, XL
Mfr # 104053-BRN
Zoro # G302191854
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
12oz
Material
100% Cotton Washed Duck
Lining Material
Quilted Nylon
Cuff Style
Rib Knit Storm
Gender
Women's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104053-BRN
Zoro #
G302191854
UPC #
192776184388
Country of Origin
India
Dimensions
Size - Body Type
Regular
Size
XL
Details
Item
Hooded Insulated Jacket
Fabric Weight
12oz
Material
100% Cotton Washed Duck
Lining Material
Quilted Nylon
Cuff Style
Rib Knit Storm
Color
Carhartt Brown
Gender
Women's
Water-Resistant
Yes
Closure Type
Zipper
Insulated
Yes
Description
J130 W LseFit WshDck Ins Active Jac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.