
Women's Hooded Insulated Jacket, 100% Cotton Washed Duck, 12oz, Navy, L
Mfr # 104053-I26
Zoro # G602192063
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Insulated
Yes
Water-Resistant
Yes
Gender
Women's
Material
100% Cotton Washed Duck
Lining Material
Quilted Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104053-I26
Zoro #
G602192063
UPC #
192776438573
Country of Origin
Mexico
Dimensions
Size
L
Size - Body Type
Regular
Details
Item
Hooded Insulated Jacket
Insulated
Yes
Water-Resistant
Yes
Gender
Women's
Color
Navy
Material
100% Cotton Washed Duck
Lining Material
Quilted Nylon
Closure Type
Zipper
Fabric Weight
12oz
Cuff Style
Rib Knit Storm
Description
J130 W LseFit WshDck Ins Active Jac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.