Jacket
Mfr # 107076-BRN3XLREG
Zoro # G416261344
product price: $319.99
/ea
Free Shipping & Returns
Key Features
Size
3XL
Fabric Weight
13oz
Size - Body Type
Regular
Color
Carhartt Brown
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107076-BRN3XLREG
Zoro #
G416261344
UPC #
197219713859
Country of Origin
Nicaragua
Dimensions
Size
3XL
Size - Body Type
Regular
Details
Item
FR Hooded Insulated Jacket
Fabric Weight
13oz
Color
Carhartt Brown
Gender
Men's
Closure Type
Zipper
Material
100% Cotton FR Duck
Cuff Style
Rib Knit
Insulated
Yes
Lining Material
Quilted FR Cotton/Nylon
Description
Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.