This item is Discontinued.

Carhartt Jean Belt, 48 in. Waist, Brown, Zamac 2200-20-48

Jean Belt, 48 in. Waist, Brown, Zamac (Discontinued)

  • Mfr # 2200-20-48
  • Zoro # G0376525
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2200-20-48
Zoro #
G0376525
UPC #
084309129587
Country of Origin
Multiple

Dimensions

Fits Waist Size
48 in
Width
1 1/2 in

Details

Item
Jean Belt
Color
Brown

Description

Jean Belt, Belt Material Tanned Bridle Leather, Buckle Material Zamac, Width 1 1/2 in, Color Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.