This item is Discontinued.

Carhartt Jean Belt, 54 in. Waist, Black, Zamac 2200-30-54

Jean Belt, 54 in. Waist, Black, Zamac (Discontinued)

  • Mfr # 2200-30-54
  • Zoro # G0376385
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2200-30-54
Zoro #
G0376385
UPC #
084309129501
Country of Origin
Multiple

Dimensions

Fits Waist Size
54 in
Width
1 1/2 in

Details

Item
Jean Belt
Color
Black

Description

Jean Belt, Belt Material Tanned Bridle Leather, Buckle Material Zamac, Width 1 1/2 in, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.