Women's Iconic K87 Short Sleeve Pocket T-Shirt, 100% Cotton, 6.75oz, Black, L

  • Mfr # 103067-001

  • Zoro # G502189378


product price:  $19.99
/ea

Key Features

Series
Iconic K87
Fabric Weight
6.75oz
Size - Body Type
Regular
Gender
Women's
Material
100% Cotton (Heather Gray 90% Cotton/10% Poly)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103067-001
Zoro #
G502189378
UPC #
889192746558
Country of Origin
Guatemala

Dimensions

Size
L
Size - Body Type
Regular

Details

Item
Short Sleeve Pocket T-Shirt
Color
Black
Series
Iconic K87
Fabric Weight
6.75oz
Gender
Women's
Material
100% Cotton (Heather Gray 90% Cotton/10% Poly)
Shirt Style
T-Shirt
Fit
Loose

Description

K87 W Loose Fit HW SS Pocket T-Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.