
Women's Iconic K87 Short Sleeve Pocket T-Shirt, 90% Cotton/10% Polyester, 6.75oz, Heather Gray, XL
Mfr # 103067-034
Zoro # G002189205
product price:Â $19.99
/eaKey Features
Series
Iconic K87
Material
100% Cotton (Heather Gray 90% Cotton/10% Poly)
Fit
Loose
Shirt Style
T-Shirt
Size - Body Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103067-034
Zoro #
G002189205
UPC #
889192811249
Country of Origin
Guatemala
Dimensions
Size - Body Type
Regular
Size
XL
Details
Item
Short Sleeve Pocket T-Shirt
Series
Iconic K87
Material
100% Cotton (Heather Gray 90% Cotton/10% Poly)
Fit
Loose
Color
Heather Gray
Shirt Style
T-Shirt
Gender
Women's
Fabric Weight
6.75oz
Description
K87 W Loose Fit HW SS Pocket T-Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.